Shop All Milling Inserts
Osg
Milling Insert, Square, GM, XP2040
Mfr # 7813022
Zoro # G7767676
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Inscribed Circle 12.70mm
- Steel (P) Compatibility Yes
- Non Ferrous (N) Compatibility No
- Insert Style SXMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7813022
- Zoro # G7767676
- Country of Origin Luxembourg
- Category Milling Inserts
Dimensions
Insert Size | 120410 |
Nose Radius | 1mm |
Cutting Edge Length | 12.70mm |
Corner Radius | 1.00mm |
Depth of Cut | 2.00mm |
Description
Square Milling Insert, Inscribed Circle 12.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Rivet Shaver 29K 000025 Ctr Adjust (14CFS60-98)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1610)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERH-ACK200)
- Osg Milling Inserts