Shop All Milling Inserts
Osg
Milling Insert, Square, GM, XP2025
Mfr # 7826022
Zoro # G7767755
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 1mm
- Insert Style SXMT
- ANSI Number SXMT120410SR-GM
- Inscribed Circle 12.70mm
- ISO Number SXMT120410SR-GM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7826022
- Zoro # G7767755
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 1mm |
Insert Size | 120410 |
Cutting Edge Length | 12.70mm |
Depth of Cut | 1.30mm |
Corner Radius | 1.00mm |
Description
Square Milling Insert, Inscribed Circle 12.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-8 HSS Plug Hand Tap (DWTST1-3/8-8P)
- IRWIN 10 Locking Pliers (4935576)
- HHIP 5 X 10" Fine Pole Dense Permanent Magnetic Chuck (3402-0802)
- LENOX JIGSAW BLD 4""T 10T 3PK (1990961)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- Osg Milling Inserts