Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, ST, XP3225
Mfr # 52201022
Zoro # G7768805
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Application Finishing
- Nose Radius 0.090"
- Coating Cr
- Insert Shape Parallelogram
- Insert Thickness 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52201022
- Zoro # G7768805
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.090" |
Insert Size | 1000 |
Cutting Edge Length | 1 in |
Corner Radius | 0.0900 in |
Width | 18.50mm |
Description
Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R090-ST, ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- DEWALT 8 in. Steel Adjustable Wrench (DWHT80267)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive Flex Extension Set 6" & 8" (87912)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- Osg Milling Inserts