Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SP, XP3320
Mfr # 7820016
Zoro # G7768236
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Material Carbide
- Insert Style PFB
- ANSI Number PFB300-SP
- Hardened (H) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7820016
- Zoro # G7768236
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 15mm |
Insert Size | 300 |
Corner Radius | 15.00mm |
Radius | 180 Degrees |
Cutting Edge Length | 30.00mm |
Width | 22.50mm |
Description
Ball Nose Milling Insert, Inscribed Circle 30.00mm, SP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180098)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm (492X)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- TUNGALOY Milling Insert, XCET310404ER AH120, PK5 (6849641)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- Osg Milling Inserts