Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SP, XP3320
Mfr # 7820014
Zoro # G7768227
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nose Radius 10mm
- Workpiece Compatibility Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
- Inscribed Circle 20.00mm
- Insert Style PFB
- Steel (P) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7820014
- Zoro # G7768227
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 10mm |
Insert Size | 200 |
Corner Radius | 10.00mm |
Radius | 180 Degrees |
Cutting Edge Length | 20.00mm |
Width | 15.00mm |
Description
Ball Nose Milling Insert, Inscribed Circle 20.00mm, SP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE STRAP FILTER WRENCH HD (LI60200)
- AMPCO SAFETY TOOLS Linoleum Knife, 4-9/16" L, Nonsparking (K-40)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 12-Inch (D504-12B)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SECO Carbide Insert Pack of 2 (12ER1.50FD CP500)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- YG-1 TOOL CO Apkt1604Pdtr Yg602 Milling Insert (12000001)
- Osg Milling Inserts