Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SP, XP3320
Mfr # 7820012
Zoro # G7768096
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw
- Workpiece Compatibility Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
- Hardened (H) Compatibility Yes
- Coating SiC
- Inscribed Circle 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7820012
- Zoro # G7768096
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 6mm |
Insert Size | 120 |
Corner Radius | 6.00mm |
Radius | 180 Degrees |
Width | 10.00mm |
Cutting Edge Length | 12.00mm |
Description
Ball Nose Milling Insert, Inscribed Circle 12.00mm, SP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4", 3/8" Drive Torx(R), 12 pcs (1235TT)
- DRILLCO 1-1/8-8, HSS Bottoming Tap (25A208B)
- CENTURY DRILL & TOOL 11/64" Jobber Length Drill Bit (88211)
- EUROBOOR HSS Annular Cutter with Universal Shank, 7/8" x 1" (HCSU.7/8)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- Osg Milling Inserts