Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SP, XP3225
Mfr # 52101025
Zoro # G7768026
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Hardened (H) Compatibility No
- For Use With Indexable Ballnose End Mills
- Insert Material Carbide
- Insert Size 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52101025
- Zoro # G7768026
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 1000 |
Nose Radius | 0.500" |
Radius | 180 Degrees |
Cutting Edge Length | 1 in |
Width | 18.50mm |
Corner Radius | 1/2 in |
Description
Ball Nose Milling Insert, Inscribed Circle 1.000 in, PFB1000-SP, SP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16.00mm HSS Straight Shank Chucking Reamer (DWRR16.0MM)
- TEKTON 7 mm Tip, 1/2 in. Drive, Metric (SHB23207)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- SECO Carbide Insert Pack of 10 (CCMX09T308T-MD09 T25M)
- Osg Milling Inserts