Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SH, XP3310
Mfr # 7820266
Zoro # G7769861
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steel (P) Compatibility No
- Hardened (H) Compatibility Yes
- Grade XP3310
- Insert Material Carbide
- Workpiece Compatibility Cast Iron (K), Hardened (H)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7820266
- Zoro # G7769861
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 2mm |
Insert Size | 160 |
Corner Radius | 2.00mm |
Width | 12.00mm |
Cutting Edge Length | 16.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R20-SH, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS C-Clamp 2x3-1/2" (Deep Throat) (59131)
- EXXO 3pc Ratchet Tap wrench set (0069)
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1205ZDTR-ACP300)
- Osg Milling Inserts