Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SH, XP3310
Mfr # 7820047
Zoro # G7768498
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size 320
- Workpiece Compatibility Cast Iron (K), Hardened (H)
- For Use With Indexable Ballnose End Mills
- Insert Thickness 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7820047
- Zoro # G7768498
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 320 |
Nose Radius | 16mm |
Cutting Edge Length | 32.00mm |
Radius | 180 Degrees |
Corner Radius | 16.00mm |
Width | 23.50mm |
Description
Ball Nose Milling Insert, Inscribed Circle 32.00mm, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-15MM)
- BON TOOL Bon 21-274 Horse Shoe Shim, 1/16" Blue 1000/Pkg (21-274)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- YG-1 TOOL CO Apkt1604Pdtr Yg602 Milling Insert (12000001)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- Osg Milling Inserts