Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SH, XP3310
Mfr # 52201077
Zoro # G7769216
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coating SiC
- Insert Style PFR
- Cutting Direction Right Hand
- ISO Number PFR1250R090A-SH
- Insert Thickness 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52201077
- Zoro # G7769216
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.090" |
Insert Size | 1250 |
Corner Radius | 0.0900 in |
Cutting Edge Length | 1-1/4 in |
Width | 23.50mm |
Description
Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R090A-SH, SH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-119 Screed, Mag 1" X 4", 12 Foot (12-119)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 3/32 (C19162)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- HHIP 1/4-3/4" High Speed Steel Step Drill With 9 Steps (5000-0015)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- Osg Milling Inserts