Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SH, XP3310
Mfr # 52201060
Zoro # G7769030
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Hardened (H) Compatibility Yes
- Mounting Style Screw
- Cast Iron (K) Compatibility Yes
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52201060
- Zoro # G7769030
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.030" |
Insert Size | 0625 |
Width | 12.00mm |
Corner Radius | 0.0300 in |
Cutting Edge Length | 5/8 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R030-SH, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- Osg Milling Inserts