Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SH, XP3310
Mfr # 52101036
Zoro # G7768017
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steel (P) Compatibility No
- Cast Iron (K) Compatibility Yes
- Chip-Breaker Yes
- Insert Material Carbide
- Nose Radius 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52101036
- Zoro # G7768017
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.625" |
Insert Size | 1250 |
Width | 23.50mm |
Corner Radius | 5/8 in |
Radius | 180 Degrees |
Cutting Edge Length | 1-1/4 in |
Description
Ball Nose Milling Insert, Inscribed Circle 1.250 in, PFB1250A-SH, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- GREAT NECK 6-In Iron Clamp (CC6)
- HUSQVARNA TENSION SPRING (533238901)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- Osg Milling Inserts