Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, SH, XP3310
Mfr # 52101034
Zoro # G7767956
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility Yes
- Grade XP3310
- Insert Material Carbide
- Insert Style PFB
- Insert Thickness 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52101034
- Zoro # G7767956
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.375" |
Insert Size | 0750 |
Corner Radius | 3/8 in |
Radius | 180 Degrees |
Cutting Edge Length | 3/4 in |
Width | 15.00mm |
Description
Ball Nose Milling Insert, Inscribed Circle 0.750 in, PFB0750-SH, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Medium 31" - 34" (B145-M)
- REED Replacement Cutter Wheel, 21/64in, PK4 (HS4)
- WESTWARD R HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX3)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- Osg Milling Inserts