Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, Q, XP3225
Mfr # 7820049
Zoro # G7768489
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Steel (P) Compatibility Yes
- Workpiece Compatibility Nonferrous (N), Stainless (M), Super Alloy (S)
- Insert Shape Parallelogram
- Nose Radius 3.5mm
- Insert Application Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7820049
- Zoro # G7768489
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 3.5mm |
Insert Size | 070 |
Radius | 220 Degrees |
Cutting Edge Length | 7.00mm |
Width | 5.50mm |
Corner Radius | 3.50mm |
Description
Ball Nose Milling Insert, Inscribed Circle 7.00mm, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Kinetic T-Strip, 8-16 Awg Str (45-718)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 23/64 (44023)
- CHICAGO PNEUMATIC Riveter (CP9886)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- Osg Milling Inserts