Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, Q, XP3225
Mfr # 52101043
Zoro # G7768157
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Screw
- Steel (P) Compatibility Yes
- Workpiece Compatibility Nonferrous (N), Stainless (M), Super Alloy (S)
- Stainless (M) Compatibility Yes
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52101043
- Zoro # G7768157
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.312" |
Insert Size | 0625 |
Cutting Edge Length | 5/8 in |
Radius | 220 Degrees |
Corner Radius | 5/16 in |
Width | 12.00mm |
Description
Ball Nose Milling Insert, Inscribed Circle 0.625 in, PFB0625-Q, Q
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Alignment Bars 3/4 X 24 Long (CAT/24)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/16 (42620)
- H & H INDUSTRIAL PRODUCTS MT1 7 Piece Live Center Set (3906-5019)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- NTK Carbide Insert Pack of 10 (RPMT1604MO(GB)XN4)
- Osg Milling Inserts