Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, HR, XP6015
Mfr # 7824036
Zoro # G7767098
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Number ZDKT150508SR-HR
- Chip-Breaker Yes
- Cast Iron (K) Compatibility No
- Stainless (M) Compatibility Yes
- Insert Application Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7824036
- Zoro # G7767098
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 150508 |
Nose Radius | 0.8 mm |
Width | 9.30mm |
Corner Radius | 0.80mm |
Cutting Edge Length | 15.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-HR, HR, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (J07527ML)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- ALLPAX Packing Hook, Rigid, No. 12, 14-1/8" L (AX1227)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 32Pcs. (AX6030)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- TUNGALOY Milling Insert, LNMX0607R6-MJ AH801, PK10 (6823935)
- Osg Milling Inserts