Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, GM, XP3035
Mfr # 7814079
Zoro # G7766888
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiALN - TiN
- Cast Iron (K) Compatibility Yes
- Insert Application Finishing
- Non Ferrous (N) Compatibility No
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7814079
- Zoro # G7766888
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 2.0mm |
Insert Size | 150520 |
Corner Radius | 2.00mm |
Width | 9.30mm |
Cutting Edge Length | 15.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150520SR-GM, GM, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- SAWSTOP Overarm Dust Collector, 64 in. L, 30 in. H (TSA-ODC)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN57)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- Osg Milling Inserts