Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, GM, XP3035
Mfr # 7814078
Zoro # G7766921
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P)
- Insert Size 150516
- Insert Thickness 5.56mm
- Inscribed Circle 9.30mm
- Insert Style ZDKT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7814078
- Zoro # G7766921
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 150516 |
Nose Radius | 1.6mm |
Width | 9.30mm |
Corner Radius | 1.60mm |
Cutting Edge Length | 15.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150516SR-GM, GM, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Milling Insert, PVD Carbide (TOMT060508ERGMPR1525)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- PRAMET CARBIDE INSERT, PACK OF 10 (VNMG 160408E-NF VNMG 332-NF T9315)
- Osg Milling Inserts