Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, GM, XC1015
Mfr # 7812029
Zoro # G7766818
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Edges 2
- ANSI Number ZDKT150508SR-GM
- Insert Thickness 5.56mm
- For Use With Indexable Ballnose End Mills
- Mounting Style Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7812029
- Zoro # G7766818
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.8 mm |
Insert Size | 150508 |
Corner Radius | 0.80mm |
Width | 9.30mm |
Cutting Edge Length | 15.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GM, GM, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Variable Speed Jig Saw, 6A (CMES612)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- OSG Spiral Point Tap, Plug 3 Flutes (2842401)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- WIDIA Milling Insert, Parallelogram (XDPT1703SRMH)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- Osg Milling Inserts