Shop All Milling Inserts
Osg
Milling Insert, Parallelogram, D, XC4505
Mfr # 7820026
Zoro # G7768330
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- ISO Number PFB300-D
- Non Ferrous (N) Compatibility Yes
- Chip-Breaker Yes
- Insert Application Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7820026
- Zoro # G7768330
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 300 |
Nose Radius | 15mm |
Width | 22.50mm |
Cutting Edge Length | 30.00mm |
Radius | 180 Degrees |
Corner Radius | 15.00mm |
Description
Ball Nose Milling Insert, Inscribed Circle 30.00mm, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/8 (GG235-02)
- GENERAL TOOLS Repl Points For #79 Pnch (79P/2)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- Osg Milling Inserts