Shop All Milling Inserts
Osg
Milling Insert, Octagon, GR, XC1015
Mfr # 7812086
Zoro # G7766711
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 0.8mm
- Non Ferrous (N) Compatibility No
- For Use With Indexable Ballnose End Mills
- Lead Angle 7 Degrees
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7812086
- Zoro # G7766711
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.8mm |
Insert Size | 060508 |
Width | 17.10mm |
Corner Radius | 0.80mm |
Cutting Edge Length | 6.00mm |
Description
Octagon Milling Insert, Inscribed Circle 17.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 13/16" Spring Collet (3900-5287)
- DIABLO Carbide Grit Recip Blade, 9 (DS0930CGX)
- SURTEK Air blow gun set 1/4" NTP with nozzles (108109)
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- Osg Milling Inserts