Shop All Micro Size Drill Bits
Osg
Micro Drill Bit, 50mm L, 3.00mm Shank dia.
Mfr # 48172234
Zoro # G0585510
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0921
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 48172234
- Zoro # G0585510
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.34 mm |
Shank Dia. | 3.00 mm |
Overall Length | 50.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 13.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 37.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.34 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees , High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- VEGA Hex Ball L-Key (Long), 1.5 mm (HB015L)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (403527)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172211)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- M.A. FORD Twister Micro-Tuff Drill, #50 (30507000AM)
- Osg Drill Bits