Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.1969, Carbide, 26.00mm Flute
Mfr # 3300500
Zoro # G1785771
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 5.00mm
- Decimal Equivalent 0.1969
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300500
- Zoro # G1785771
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Size | 5.00mm |
Shank Dia. | 5.00 mm |
Overall Length | 64.00 mm |
Flute Length | 26.00 mm |
Maximum Drilling Depth | 26.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 38.00 mm |
Description
Micro Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16 ft. Peel & Stick Standard Ruler Tape (FA136797)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-3/4" x 1-5/8 (A-4056-B)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 1 qt. (46221)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- OSG Micro Drill, 0.0445, Carbide, 7.00mm Flute (3300113)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- MICRO 100 1/4" Carbide 118 Deg. Jobber Length Drill Bit (DR-250-2)
- Osg Drill Bits