Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.1496, Carbide, 22.00mm Flute
Mfr # 3300380
Zoro # G1786018
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #25
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1495
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300380
- Zoro # G1786018
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #25 |
Size | #25 |
Shank Dia. | 4.00 mm |
Overall Length | 56.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22.00 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 34.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2677-21, 2729-20)
- VAUGHAN Dead Blow Hammer, 24 oz., 12" (585-12)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- Osg Drill Bits