Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.1094, Carbide, 33.60mm Flute
Mfr # 8577278
Zoro # G1785065
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 7/64"
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8577278
- Zoro # G1785065
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7/64 in |
Size | 7/64" |
Shank Dia. | 3.00 mm |
Overall Length | 66.00 mm |
Flute Length | 33.60 mm |
Maximum Drilling Depth | 33.60 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Shank Length | 32.40 mm |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- TECHNIKS Spring Collet, TG100, 13/32 in. (04010-13/32)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79690CLB154725)
- AMPG Ball Penetrator Hardness Testers, 1/16 (Z0790)
- OSG Micro Drill, 0.0287, Carbide, 9.00mm Flute (8577073)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- Osg Drill Bits