Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0984, Carbide, 14.00mm Flute
Mfr # 3300250
Zoro # G1786270
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 2.50mm
- Decimal Equivalent 0.0984
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300250
- Zoro # G1786270
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Size | 2.50mm |
Shank Dia. | 3.00 mm |
Overall Length | 50.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 36.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball (PT27024)
- TRU-FLATE Air Line Grip Tite Chuck (17-373)
- WILLIAMS Williams Straight Box Tubular Wrench, 15/16" (1230TSB)
- WERA Screwdriver #2 Round (5117684001)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- OSG Micro Drill, 0.0185, Carbide, 2.50mm Flute (3300047)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- WALTER Walter Titex - Micro drill (A3143-0.6)
- Osg Drill Bits