Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0965, Carbide, 14.00mm Flute
Mfr # 3300245
Zoro # G1786289
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 2.45mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3300245
- Zoro # G1786289
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.45 mm |
Size | 2.45mm |
Shank Dia. | 3.00 mm |
Overall Length | 50.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 2.45 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- LENOX Step Drill Bits (30883VB3)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- OSG Micro Drill, 0.065, Carbide, 10.00mm Flute (3300165)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0319, Carbide, 10.20mm Flute (8577081)
- Osg Drill Bits