Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0945, Carbide, 28.80mm Flute
Mfr # 8577240
Zoro # G1785169
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 2.40mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8577240
- Zoro # G1785169
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.40 mm |
Size | 2.40mm |
Shank Dia. | 3.00 mm |
Overall Length | 62.00 mm |
Flute Length | 28.80 mm |
Maximum Drilling Depth | 28.80 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Shank Length | 33.20 mm |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- MAYHEW COLD CHISEL 1/2" X 6" (MY10205)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 1.25mm (30204920)
- Osg Micro Size Drill Bits