Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0866, Carbide, 26.40mm Flute
Mfr # 8577220
Zoro # G1785211
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 2.20mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0866
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8577220
- Zoro # G1785211
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.20 mm |
Size | 2.20mm |
Shank Dia. | 3.00 mm |
Overall Length | 62.00 mm |
Flute Length | 26.40 mm |
Maximum Drilling Depth | 26.40 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Drill Length Class | Micro Length |
Shank Length | 35.60 mm |
Description
Micro Drill Bit, Drill Bit Size 2.20 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 (34-246)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- DEWALT Cordless Impact Wrench, 3/8 in w/ Battery (DCF913B/DCB203)
- SUPERIOR STEEL 12 Inch Beam Cutter for Worm Drive Saws (S77000)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- M.A. FORD Micro Drill, 130D, Fractional Inch, 5/64in (30207810)
- Osg Drill Bits