Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0787, Carbide, 24.00mm Flute
Mfr # 8577200
Zoro # G1785266
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 2.00mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8577200
- Zoro # G1785266
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Size | 2.00mm |
Shank Dia. | 3.00 mm |
Overall Length | 58.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24.00 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Shank Length | 34.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Variable Angle Device 2 PK (VAD)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131250C)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/8 in Size, Deep Socket, Black Phosphate (49-66-6349)
- STANLEY 2-Point Utility Blades (5-Pack) (11-921)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- OSG Micro Drill, 0.0287, Carbide, 9.00mm Flute (8577073)
- OSG Micro Drill, 0.078, Carbide, 24.00mm Flute (8577198)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- Osg Micro Size Drill Bits