Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0756, Carbide, 12.00mm Flute
Mfr # 3300192
Zoro # G1786456
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.92mm
- Decimal Equivalent 0.0756
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300192
- Zoro # G1786456
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.92 mm |
Size | 1.92mm |
Shank Dia. | 3.00 mm |
Overall Length | 50.00 mm |
Flute Length | 12.00 mm |
Maximum Drilling Depth | 12.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Shank Length | 38.00 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 1.92 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES SCRAPER (AD241)
- HASSAY SAVAGE CO Keyway Broach, IV, W 5/16 In, Cut L 6 In (10420)
- DIABLO 1-1/4 in. W High Carbon Steel Oscillating Blade Multi-Material (DOU125KNFE)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172211)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- Osg Micro Size Drill Bits