Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0657, Carbide, 10.00mm Flute
Mfr # 3300167
Zoro # G1786718
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.67mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0657
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300167
- Zoro # G1786718
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.67 mm |
Size | 1.67mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 32.00 mm |
Description
Micro Drill Bit, Drill Bit Size 1.67 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hammer with fixed plastic faces 13Oz (1383)
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- CHANNELLOCK Concretor Nipper, 10" (35-250)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030)
- Osg Micro Size Drill Bits