Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0654, Carbide, 10.00mm Flute
Mfr # 3300166
Zoro # G1786727
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.66mm
- Decimal Equivalent 0.0654
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3300166
- Zoro # G1786727
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.66 mm |
Size | 1.66mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Shank Length | 32.00 mm |
Description
Micro Drill Bit, Drill Bit Size 1.66 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 3/8" Spring Collet (3900-5276)
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut (781-001070)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0205)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.078, Carbide, 24.00mm Flute (8577198)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- OSG Micro Drill, 0.0413, Carbide, 6.00mm Flute (3300105)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- Osg Micro Size Drill Bits