Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.065, Carbide, 10.00mm Flute
Mfr # 3300165
Zoro # G1786736
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.65mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300165
- Zoro # G1786736
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.65 mm |
Size | 1.65mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 32.00 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 1.65 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/16" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX05)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- HYDE Joint Knife, Flexible, 5" W, Black/Silver (02750)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- Osg Micro Size Drill Bits