Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0634, Carbide, 10.00mm Flute
Mfr # 3300161
Zoro # G1786779
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #52
- Decimal Equivalent 0.0635
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300161
- Zoro # G1786779
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #52 |
Size | #52 |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Shank Length | 32.00 mm |
Description
Micro Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Eye Shield Assembly (JBG10A-59A)
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- OSG Micro Drill, 0.063, Carbide, 19.20mm Flute (8577160)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- Osg Micro Size Drill Bits