Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.063, Carbide, 19.20mm Flute
Mfr # 8577160
Zoro # G1785360
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.60mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8577160
- Zoro # G1785360
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.60 mm |
Size | 1.60mm |
Shank Dia. | 3.00 mm |
Overall Length | 54.00 mm |
Flute Length | 19.20 mm |
Maximum Drilling Depth | 19.20 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Shank Length | 34.80 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.60 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL BRICK SET 7X3"" (435-0)
- EXCEL BLADES Miniature Iron Frame 2" C Clamp, with Twist on off Spindle Clamp, 6pk (55916)
- WERA Screwdriver 5/16 in Round (5110011001)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- Osg Micro Size Drill Bits