Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.061, Carbide, 18.60mm Flute
Mfr # 8577155
Zoro # G1785397
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.55mm
- Decimal Equivalent 0.0610
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8577155
- Zoro # G1785397
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.55 mm |
Size | 1.55mm |
Shank Dia. | 3.00 mm |
Overall Length | 54.00 mm |
Flute Length | 18.60 mm |
Maximum Drilling Depth | 18.60 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Drill Length Class | Micro Length |
Shank Length | 35.40 mm |
Description
Micro Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- CURRENT TOOLS 2-1/2" Knock-Out Punch (1566)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- OSG Micro Drill, 0.063, Carbide, 19.20mm Flute (8577160)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- OSG Micro Drill, 0.0319, Carbide, 10.20mm Flute (8577081)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- Osg Drill Bits