Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0591, Carbide, 9.00mm Flute
Mfr # 3300150
Zoro # G1786885
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.50mm
- Decimal Equivalent 0.0591
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300150
- Zoro # G1786885
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Size | 1.50mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 9.00 mm |
Maximum Drilling Depth | 9.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 33.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Metric Impact Hex Driver Set, 1/2", 10pcs. (2639)
- MILWAUKEE TOOL Chuck Key (48-66-3080)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- Osg Micro Size Drill Bits