Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0551, Carbide, 16.80mm Flute
Mfr # 8577140
Zoro # G1785476
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #54
- Decimal Equivalent 0.0550
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8577140
- Zoro # G1785476
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #54 |
Size | #54 |
Shank Dia. | 3.00 mm |
Overall Length | 54.00 mm |
Flute Length | 16.80 mm |
Maximum Drilling Depth | 16.80 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Wire Size |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Shank Length | 37.20 mm |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Cart, Steel (16970)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YR21)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 (C18431)
- DEWALT 6MM x 1 1/4" Capacity (DWADTQTR6MM1)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- Osg Micro Size Drill Bits