Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0445, Carbide, 7.00mm Flute
Mfr # 3300113
Zoro # G1787241
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.13mm
- Decimal Equivalent 0.0445
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300113
- Zoro # G1787241
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.13 mm |
Size | 1.13mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 7.00 mm |
Maximum Drilling Depth | 7.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 35.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.13 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- STARRETT Indicator Holder (657-3)
- ULLMAN DEVICES Extra Long 2-1/4†Diameter Magnifying Inspection Mirror (HTC-2LM)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- Osg Drill Bits