Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0413, Carbide, 6.00mm Flute
Mfr # 3300105
Zoro # G1787320
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.05mm
- Decimal Equivalent 0.0413
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300105
- Zoro # G1787320
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.05 mm |
Size | 1.05mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 6.00 mm |
Maximum Drilling Depth | 6.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 32.00 mm |
Description
Micro Drill Bit, Drill Bit Size 1.05 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- DRILL AMERICA 1/4"-90 HSS 3 Flute Center Reamer (DEWCSK1/4-90)
- DEWALT Brush and Holder Assembly (N093746)
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- OSG Micro Drill, 0.0319, Carbide, 10.20mm Flute (8577081)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- Osg Micro Size Drill Bits