Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0398, Carbide, 6.00mm Flute
Mfr # 3300101
Zoro # G1787366
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.01mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0398
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3300101
- Zoro # G1787366
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.01 mm |
Size | 1.01mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 6.00 mm |
Maximum Drilling Depth | 6.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 32.00 mm |
Description
Micro Drill Bit, Drill Bit Size 1.01 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Rear Axle Flange Foot (J4277B)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (B) (386873)
- GRAY TOOLS 53 Piece Rethreading Kit, 19 Taps, 32 Dies & 2 Thread Files (91953)
- J.W. WINCO J.W. Winco GN6336.3 Hand Knob, 26"(1.02), 8.4"(.33), M8 x 1.25 (6336.3-40-M8)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- Osg Drill Bits