Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0382, Carbide, 6.00mm Flute
Mfr # 3300097
Zoro # G1787409
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #62
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300097
- Zoro # G1787409
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #62 |
Size | #62 |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 6.00 mm |
Maximum Drilling Depth | 6.00 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #62, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/4-20 UNC (301126-0050)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030)
- Osg Micro Size Drill Bits