Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0374, Carbide, 5.50mm Flute
Mfr # 3300095
Zoro # G1787427
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.95mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300095
- Zoro # G1787427
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.95 mm |
Size | 0.95mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 5.50 mm |
Maximum Drilling Depth | 5.50 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Shank Length | 32.50 mm |
Description
Micro Drill Bit, Drill Bit Size 0.95 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- OSG Micro Drill, 0.0445, Carbide, 7.00mm Flute (3300113)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- Osg Drill Bits