Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0366, Carbide, 5.50mm Flute
Mfr # 3300093
Zoro # G1787445
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.93mm
- Decimal Equivalent 0.0366
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300093
- Zoro # G1787445
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.93 mm |
Size | 0.93mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 5.50 mm |
Maximum Drilling Depth | 5.50 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 32.50 mm |
Description
Micro Drill Bit, Drill Bit Size 0.93 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-3/16 Inch Combination Wrench (18269)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 28" long, 15 mm wide, 1 mm thick (K0759.0002L01XA02.005)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0287, Carbide, 9.00mm Flute (8577073)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- WALTER Walter Titex - Micro drill (A3153-0.98)
- Osg Micro Size Drill Bits