Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0319, Carbide, 10.20mm Flute
Mfr # 8577081
Zoro # G1785625
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #67
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8577081
- Zoro # G1785625
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #67 |
Size | #67 |
Shank Dia. | 3.00 mm |
Overall Length | 46.00 mm |
Flute Length | 10.20 mm |
Maximum Drilling Depth | 10.20 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Wire Size |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Shank Length | 35.80 mm |
Description
Micro Drill Bit, Drill Bit Size #67, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2118R)
- GROZ Precision Steel Engineer Sq, Set, 3pcs. (1012)
- HOUGEN 1 in. x 2 in. 12,000-Series Annular Cutter (12232)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.078, Carbide, 24.00mm Flute (8577198)
- Osg Drill Bits