Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0307, Carbide, 5.00mm Flute
Mfr # 3300078
Zoro # G1787591
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.78mm
- Decimal Equivalent 0.0307
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300078
- Zoro # G1787591
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.78 mm |
Size | 0.78mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 5.00 mm |
Maximum Drilling Depth | 5.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 33.00 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 0.78 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/16 (C18638)
- ASTRO PNEUMATIC Impact Wrench, 3/8", Butterfly (136E)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 02 115)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- OSG Micro Drill, 0.063, Carbide, 19.20mm Flute (8577160)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- Osg Drill Bits