Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0276, Carbide, 4.50mm Flute
Mfr # 3300070
Zoro # G1787670
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.70mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300070
- Zoro # G1787670
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.70 mm |
Size | 0.70mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 4.50 mm |
Maximum Drilling Depth | 4.50 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Shank Length | 33.50 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 0.70 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- WESTWARD 4 1/2 in Bent Needle Nose Plier Dipped Handle (53JW99)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- OSG Micro Drill, 0.0319, Carbide, 10.20mm Flute (8577081)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- Osg Drill Bits