Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.024, Carbide, 4.00mm Flute
Mfr # 3300061
Zoro # G1787768
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size #73
- Decimal Equivalent 0.0240
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300061
- Zoro # G1787768
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #73 |
Size | #73 |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 4.00 mm |
Maximum Drilling Depth | 4.00 mm |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 34.00 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size #73, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- GREY PNEUMATIC 3/4" F x 1" M Reducing Sleeve Adapter (3009RA)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- OSG Micro Drill, 0.065, Carbide, 10.00mm Flute (3300165)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- OSG Micro Drill, 0.0185, Carbide, 2.50mm Flute (3300047)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- Osg Drill Bits