Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0228, Carbide, 3.50mm Flute
Mfr # 3300058
Zoro # G1787795
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.58mm
- Decimal Equivalent 0.0228
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3300058
- Zoro # G1787795
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.58 mm |
Size | 0.58mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 3.50 mm |
Maximum Drilling Depth | 3.50 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Shank Length | 34.50 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 0.58 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- CRESCENT NICHOLSON 4" Square Double Cut Smooth File (12857)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- DRILL AMERICA Chucking Reamer set .1250-.5000 Over-Under HSS 14Pc. Plastic Pouch (DWR114-SET-POUCH)
- OSG Micro Drill, 0.1142, Carbide, 34.80mm Flute (8577290)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0445, Carbide, 7.00mm Flute (3300113)
- M.A. FORD Twister Micro-Tuff Drill, #80 (30501350)
- Osg Drill Bits